Beli band saw machine di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Mesin Gergaji Pita Metal Vertikalatribut:
- Height (mm): 336
- wide (mm): 585
- Table Size (mm): 660x700
- Blade Speed 50Hz (rpm): 1400
- Lenght of Saw Blade (mm): 4430-4520
- Blade Width (mm): 19
- Dimensions (mm): 1350x850x2200
- Electric Welder (kW): 2.4
- Main Motor Power (kW/V/Ph): 1.5/380/3
- Packing Dimensions (mm): 1470x950x2300
- Table Tilt (°): R-45, L-15
- Type: bandsaw
- KRISBOW Mesin Gergaji PitaDeskripsi:Produk ini sangat diandalkan untuk pemotongan yang berkelanjutan dan memerlukan pemotongan dengan material yang sangat banyak. Mesin bandsaw ini sering digunakan di industri, pabrik atau bengkel.
- KRISBOW Gergaji Pita PortabelDeskripsi:Gunakan gergaji pita portabel untuk mempermudah pekerjaan Anda memotong benda kerja. Gergaji pita merupakan power tool yang menggunakan pisau yang terbuat dari material metal dengan gigi potong berukuran sama sepanjang pisau potong. Alat ini digunakan untuk jenis pemotongan yang berkelanjutan dengan material yang sangat banyak. Lengkapi alat potong Anda dengan gergaji pita portabel persembahan Krisbow sekarang.atribut:
- Motor (W/V/PH): 1100/220/1
- Blade FPM: 0 – 420
- Blade Dimensions (LxWxH) (mm): 1140x12.5x0.6 18T
- Cutting Capacity (mm)/(inch): 127x127/5
- Dimensions (LxWxH) (mm): 550x300x400
- Packing Dimensions (mm): 600x340x440
- Protection Class: II
- Resitance: 0-2.4
- Keensaw Semi Automatic Bandsaw Machine (Mesin Gergaji Pita)Deskripsi:Dual column structureHydraulic clamping system.Blade cleaning brush.Working light.Manual feed rollerManual work height controlLength stopperOne roller table.One piece of M42 bi-metal band saw blade.One set of tools.atribut:
- Coolant Motor (kW): 0.04
- Blade tension: Manual
- Feeding: Manual
- Wipro Mesin Band Sawatribut:
- Order No.: 41-2315-1
- Max. Cutting (mm): Depth 160, Width 306
- Blade Speed (m/minute): 370x800
- Blade Length (mm): 2240
- Blade Width (mm): 6-15
- Motor Power (W/V/Hz): 750, 220/50
- No Load Speed (rpm): 1400
- Packing Size (cm): 113x55x45
- Table Size (mm): 400x480
- Table Titling Range (°): 0 - 45
- KRISBOW Mesin Gergaji Mejaatribut:
- Motor (V/Hz/W): 220/50/2200
- Circular Saw Size (mm(“)): Ø 300 (12)
- Circular Saw Bore (mm): Ø 30
- Circular Saw Speed (rpm): 2800
- Max. Thickness Workpiece 90° (mm): 85
- Max. Thickness Workpiece 45° (mm): 60
- Blade Tilt (°): 45-90
- Dimensions (mm): 1100x1150x1150
- Table Height (mm): 800
- Table Size (mm): 800x550
- shindaiwa Bandsaw (Gergaji Pita)atribut:
- Cutting Angle (°): 90/45
- Power Cord Length (m): 3
- Output Power (W): 200
- Femi Bandsaw (Gergaji Pita)Deskripsi:TECHNICAL FEATURES- Easy blade tensioning device- Powerful 950 W single phase motor with digital electronic speed regulator “Constant speed” with amperometric limiting device (ART. 783XL)- Two speeds, electronic switch (ART. 782XL).- Anti-reset sa
- RYU Bandsaw Blade (Mata Gergaji Pita)Deskripsi:- Lengths to fit the most common band saw sizes.- High Carbon Steel Material- For Quick Perfect Cutting- Resists heat build up for smoother operation and longeratribut:
- Thickness (mm): 0.5
- Teeth Per Inch: 6
- DAYTON Mesin Gergaji Pita Pemotong Logam Horizontal ManualDeskripsi:Mitering manual horizontal band saws make mitered cuts in addition to straight cuts. Horizontal band saws cut metal, pipe, channel, and conduit.atribut:
- UNSPSC: 27112709
- Amps AC (A): 14.0/7.0
- Band Saw Operation: Manual
- Band Saw Type: Horizontal
- Blade Length (inch): 93
- Blade Thickness (inch): 0.032
- Blade Wheels Diameter (inch): 11.5
- Current (A): 14.0/7.0
- Cutting Capacity Square (inch): 8
- Frequency (Hz): 60
- Horseposwer (hp): 1
- Material Application: Metal
- Max. Blade Length (inch): 93 1/2
- Max. Blade Width (inch): 3/4
- Min. Blade Length (inch): 92
- Min. Blade Width (inch): 3/4
- Miter Angle Range: 0° to 45°
- Number of Speed Settings: 3
- Overall Depth (inch): 18
- Overall Height (inch): 42
- Overall Width (inch): 47
- Phase: 1
- Rectangular Cutting Capacity - Horizontal (inch): 8x12
- Round Cutting Capacity - Horizontal (inch): 8
- SFPM Range: 150 to 255
- Voltage (V): 120/240 (AC)
- RYU Band Saw (Gergaji Meja)atribut:
- Size (inch): 8
- DAYTON Mesin Gergaji Pita Pemotong KayuDeskripsi:Single-speed wood-cutting band saws have a fixed blade speed. They are used in shops for light-duty, occasional use when cutting the same types of material.atribut:
- UNSPSC: 27112709
- Band Saw Operation: Manual
- Band Saw Type: Vertical
- Frequency (Hz): 60
- Phase: 1
- Keensaw Bandsaw Blade TPI 5/8 (Mata Gergaji Pita)Deskripsi:Keensaw Blade terdiri dari kombinasi dua bagian material, yaitu High Speed Steel (HSS) pada ujung gigi dipadukan dengan besi flexible Alloy guna mencapai kelenturan dan daya tahan yang tinggi untuk memotong material.Aplikasi:-Mild steel-Case-hardened steel-Free cutting steel-Heat-treatable steelatribut:
- Teeth Per Inch: 5/8
- shindaiwa Band SawDeskripsi:- Saw Blade NF 14 Threads/Inch- Wrenchatribut:
- Cutting Angle (°): 90/45
- Square Pipe (mm): 175x175/100x100
- Round Pipe (Φmm): 185/115
- Cutting Performance Round Bar (Φmm): 80/55
- Power Supply (V): AC100
- Output Power (W): 200
- Power Cord Length (m): 3
- BULL Mesin Bandsawatribut:
- Voltage (V): 220
- Frequency (Hz): 50
- Power (W): 350
- Cutting Depth x Width (mm): 80x200
- Tiling (°): 0-45
- Blade Length (mm): 1400-1425
- Blade Teeth (TP): 6
- Blade Thickness (mm): 0.35
- Blade Width (mm): 9.35
- Table Size (mm): 300x300
- RYU Generator Gasoline Set (Genset Bensin)Deskripsi:- Max Power Output 1000 W- 2 Tak Machine - Full Tank 4 Liters- Recoil Starting- With AVRatribut:
- Rated Power (W): 850
- Rated Ampere (A): 3.0
- Voltage (V): 220
- Frequency (Hz): 50
- DC Output (V/A): 12/10
- Dimensions (cm): 38.5x32x33
- Engine Model: ET 950
- Fuel: Gasoline + Oil (50:1)
- Fuel Tank Capacity (L): 4.5
- Maximum Power (W): 1000
- Maximum Power Output (hp/rpm): 2.8/3000
- Noise Level (dB): 63
- Phase: Single Phase
- Starting System: Recoil Starting
- Type: 2 Stroke Engin
Daftar Harga band saw machine Terbaru October 2026
| NRT-PRO Mesin Band Saw | Rp1.999.900 |
| KRISBOW Mesin Gergaji Pita Metal Vertikal | Rp169.999.900 |
| KRISBOW Mesin Gergaji Pita | Rp17.999.900 |
| KRISBOW Gergaji Pita Portabel | Rp5.199.900 |
| Keensaw Semi Automatic Bandsaw Machine (Mesin Gergaji Pita) | Rp129.999.900 |
| Wipro Mesin Band Saw | Rp10.999.900 |
| KRISBOW Mesin Gergaji Meja | Rp9.899.900 |
| KRISBOW Mesin Gergaji Kayu Pita Vertikal | Rp3.199.900 |
| shindaiwa Bandsaw (Gergaji Pita) | Rp29.999.900 |
| BOMAR Horizontal Bandsaw Machine | Rp36.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)























































































































































/36P107312114-1.jpg)



/fhP105401557-1.jpg)

/P102947854-1.jpg)
/n8P106846836-1.jpg)

/ncP105677840-1.jpg)

/2zP104586107-1.jpg)


/ikP111773668-1.jpg)
/eaP106849514-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)